Zoro Homepage

Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 20 A at 240 V AC Contact Rating

  • Mfr # 5JEH8

  • Zoro # G3337494


product price: $16.69
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
20 A @ 240 V
Contact Form- Switches
DPDT
Lever Actuator Length - Snap Action Switch
1.39 in
Height - Snap Action Switch
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JEH8
Zoro #
G3337494
UPC #
190735528075
Country of Origin
China

Dimensions

Lever Actuator Length - Snap Action Switch
1.39 in
Height - Snap Action Switch
1.12 in
Width - Snap Action Switch
1.82 in
Depth - Snap Action Switch
0.64 in
Height
1.125"
Mounting Dimension
1.00" Centers
Length
1.823"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.64"
Actuator Length
1.39"
Body Width
1.82 in
Overall Height
1.12 in
Body Depth
0.64 in
Overall Width
1.82 in
Body Height
1.12 in
Lever Actuator Length
1.39 in
Overall Depth
0.64 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
20 A @ 240 V
Contact Form- Switches
DPDT
Voltage Rating
125/250VAC
Max. Pretravel
0.348 in
Series
S
Release Force
2.82 ozf
Terminal Type
1/4" Quick Connect
Housing Material
Phenolic Case and Cover
Differential Travel
0.093 in
Current Rating
20A
Operating Temp. Range
-40 Degrees to 221 Degrees F
Contact Form
2NO/2NC
Standards
CE, CSA, UL Listed
Type of Actuator
Hinge Roller Lever
Over Travel
0.156 in
Watertight - Snap Action Switch
No
Electrical Connection - Snap Action Switch
1/4 in Quick Connect
Operating Force
14.98 oz
AC Contact Rating
20 A @ 240 V
Overtravel
0.156 in
Operating Force - Maximum
14.98 ozf
Pretravel
0.348 in
Center Mounting Hole Distance
1 in
Actuator Style
Hinge Roller Lever
Electrical Connection
Quick Connect
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
221 Degrees F
Differential Travel - Maximum
0.093 in
Body Material
Phenolic

Description

Snap Action Switch, Hinge Roller, Lever, AC Contact Rating - Snap Action Switch 20 A @ 240 V, Contact Form- Switches DPDT, Lever Actuator Length - Snap Action Switch 1.39 in, Height - Snap Action Switch 1.12 in, Width - Snap Action Switch 1.82 in, Depth - Snap Action Switch 0.64 in, Electrical Connection - Snap Action Switch 1/4 in Quick Connect, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.