Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap, Bolt, 1/2 In

  • Mfr # 4PB87

  • Zoro # G3046845


product price: $3.09
/ea
Sold in multiples of 2 for $6.18

Key Features

Overall Length
3 in
Material
Brass
Finish
Brass
Max. Load Capacity
90 lb
Stock Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB87
Zoro #
G3046845
UPC #
190735517666
Country of Origin
China

Dimensions

Overall Length
3 in
Stock Thickness
3/8 in
Size
1/2 in
Eye Inside Dia.
3/8 in
Opening Size
7/16 in
Eye Diameter
3/8 in
Overall Width
1 in

Details

Item
Slide Bolt Snap
Material
Brass
Finish
Brass
Max. Load Capacity
90 lb
Snap Opening
7/16 in
Application Restrictions
Not for Fall Protection
Product Type
Slide Bolt Snap
Opening Type
Safety Snap
Application
Household
Number of Snaps
1
For Location
Indoor/Outdoor
Color
Silver
Number of Eyes
1
Eye Opening
Closed
Attachment Type
Swivel Eye
Locking
Non-Locking
Load Rating
Load Rated
Count
1
Gate Type
Single
Shape
D
Eye Shape
Round
Includes Retaining Pin
Retaining Pin Included
Working Load Limit
90 lb

Description

Slide Bolt Snap, Stock Thickness 3/8 in, Overall Length 3 in, Eye Inside Dia. 3/8 in, Max. Load Capacity 90 lb, Snap Opening 7/16 in, Brass, Finish Brass, Size 1/2 in, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not for Fall Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.