Zoro Homepage

Snap, Bolt, 3/8 In

  • Mfr # 4PB86

  • Zoro # G2949457


product price: $2.29
/ea

Key Features

Overall Length
3 in
Material
Zinc
Finish
Chrome Plated
Max. Load Capacity
70 lb
Snap Opening
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB86
Zoro #
G2949457
UPC #
190735517659
Country of Origin
China

Dimensions

Overall Length
3 in
Stock Thickness
3/8 in
Size
3/8 in
Eye Inside Dia.
3/8 in
Overall Width
1 in
Opening Size
7/16 in
Eye Diameter
3/8 in

Details

Item
Slide Bolt Snap
Material
Zinc
Finish
Chrome Plated
Max. Load Capacity
70 lb
Snap Opening
7/16 in
Application Restrictions
Not for Fall Protection
Product Type
Slide Bolt Snap
Color
Silver
Number of Eyes
1
Gate Type
Single
Locking
Non-Locking
Includes Retaining Pin
Retaining Pin Included
Number of Snaps
1
Load Rating
Load Rated
Fabrication
Cast
Count
1
Working Load Limit
70 lb
Shape
D
Attachment Type
Swivel Eye
Application
Household
Opening Type
Safety Snap
Eye Opening
Closed
Eye Shape
Round
For Location
Indoor/Outdoor

Description

Slide Bolt Snap, Stock Thickness 3/8 in, Overall Length 3 in, Eye Inside Dia. 3/8 in, Max. Load Capacity 70 lb, Snap Opening 7/16 in, Zinc, Finish Chrome Plated, Size 3/8 in, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not for Fall Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.