Zoro Homepage

Snap Bolt, Interlocking, Steel, 4 In

  • Mfr # 1RCC2

  • Zoro # G1769433


product price: $3.19
/ea
Sold in multiples of 5 for $15.95

Key Features

Snap Opening
14/25 in
Max. Load Capacity
360 lb
Eye Inside Dia.
5/16 in
Material
Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCC2
Zoro #
G1769433
UPC #
190735410769
Country of Origin
China

Dimensions

Eye Inside Dia.
5/16 in
Overall Length
4 in
Stock Thickness
3/8 in
Width
3/8 in
Height
4 in
Size
3 5/16 in
Opening Size
3/4 in
Eye Diameter
5/16 in
Overall Width
3/8 in

Details

Snap Opening
14/25 in
Max. Load Capacity
360 lb
Material
Steel
Finish
Chrome Plated
Item
Carabiner
Type
Interlocking Spring
Application Restrictions
Not for Fall Protection
Product Type
Carabiner
Shape
Pear
Gate Type
Single
Locking
Non-Locking
Load Rating
Load Rated
Count
1
Attachment Type
Rounded Eye
Working Load Limit
360 lb
Number of Eyes
0
Eye Shape
Round
Color
Silver
Number of Snaps
1
Opening Type
Safety Snap
Application
Household
Eye Opening
Closed
Fabrication
Forged
For Location
Indoor/Outdoor
Includes Retaining Pin
Retaining Pin Not Included

Description

Carabiner, Interlocking Spring, Stock Thickness 3/8 in, Overall Length 4 in, Eye Inside Dia. 5/16 in, Max. Load Capacity 360 lb, Snap Opening 14/25 in, Steel, Finish Chrome Plated, Height 4 in, Width 3/8 in, Size 3 5/16 in, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not for Fall Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.