Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Bolt, Swivel Eye, Steel, 3-3/8 In H

  • Mfr # 1RCB4

  • Zoro # G0659267


product price: $2.99
/ea
Sold in multiples of 5 for $14.95

Key Features

Snap Opening
5/8 in
Max. Load Capacity
125 lb
Eye Inside Dia.
3/4 in
Material
Zinc
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCB4
Zoro #
G0659267
UPC #
190735410738
Country of Origin
China

Dimensions

Eye Inside Dia.
3/4 in
Overall Length
3 3/8 in
Stock Thickness
3/8 in
Size
3 3/8 in
Height
3 3/8 in
Width
1/2 in
Opening Size
5/8 in
Eye Diameter
3/4 in
Overall Width
1/2 in

Details

Snap Opening
5/8 in
Max. Load Capacity
125 lb
Material
Zinc
Finish
Chrome Plated
Item
Slide Bolt Snap
Type
Swivel Eye
Application Restrictions
Not for Fall Protection
Product Type
Slide Bolt Snap
Shape
D
Working Load Limit
125 lb
Application
Household
Opening Type
Safety Snap
Number of Eyes
1
Locking
Non-Locking
Number of Snaps
1
Attachment Type
Rounded Eye
Count
1
Eye Shape
Round
Color
Silver
For Location
Indoor/Outdoor
Gate Type
Single
Fabrication
Cast
Load Rating
Load Rated
Eye Opening
Closed
Includes Retaining Pin
Retaining Pin Included

Description

Slide Bolt Snap, Swivel Eye, Stock Thickness 3/8 in, Overall Length 3 3/8 in, Eye Inside Dia. 3/4 in, Max. Load Capacity 125 lb, Snap Opening 5/8 in, Zinc, Finish Chrome Plated, Height 3 3/8 in, Width 1/2 in, Size 3 3/8 in, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not for Fall Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.