Zoro Homepage

Snap-Hose Clamp, White, 1.18"Max ID, PK50

  • Mfr # HC-M-PA66-N

  • Zoro # G100419747


product price: $16.99
/pk 50, $0.34/ea

Key Features

Clamp Type
Snap-on Clamp
Finish
Unfinished
Material
Nylon
Width
0.315 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-M-PA66-N
Zoro #
G100419747
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
0.315 in
Thickness
0.087 in
Clamping Dia.
1.040 to 1.178 in
Clamp Minimum Inside Diameter
1.04 in
Band Thickness
0.087 in
Band Width
0.32 in
Head Height
0.54 in
Clamp Maximum Inside Diameter
1.18 in

Details

Clamp Type
Snap-on Clamp
Finish
Unfinished
Material
Nylon
Item
Hose Clamp
Color
Natural
Standards
RoHS Compliant
Maximum Operating Temperature
255 Degrees F
Resistance Properties
Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant
Minimum Operating Temperature
-40 Degrees F
Reusable Clamp
Yes
Tooth Grip Type
Double

Description

Hose Clamp, Band Thickness 0.087 in, Band Width 0.32 in, Clamp Maximum Inside Diameter 1.18 in, Clamp Minimum Inside Diameter 1.04 in, Color Natural, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.54 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.