Zoro Homepage

Snap-Off Utility Knife Snap-Off, 5 1/2 in L

  • Mfr # 42036

  • Zoro # G2283751


product price: $2.95
/ea

Key Features

Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Plain
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42036
Zoro #
G2283751
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
5 1/2 in
Overall Thickness
0.5 in
Overall Width
1 in
Blade Width
9 mm

Details

Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Plain
Handle Material
Plastic
Application
Multipurpose
Handle Color
Assorted
Number of Blades Included
1
Blade Operation
Retractable
Blade Change
Slide Open
Number of Segments
13
Stores
No Storage
Duty Rating
Light Duty
Features
Built-in Blade Breaker
Metal Detectable
No
Includes
(1) Replacement Blade
NSF Certified
No
Blade Change Method
Quick-Change
Replaceable Blade
Yes
Blade Tip
Standard
Blade Type Included
Snap-Off
Number of Blades Stored
0
For Cutting Fabric
No
Tether Ready
No
For Cutting Cardboard
Yes
Handle Style
Straight
Grip Type
Plain
For Cutting Cork
No
For Cutting Plastic
No
For Cutting Leather
No
Manufacturer Model Number of Included Blade
42036
Other Material Applications
Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
Number of Blade Segments
13
Retractable Blade
Yes
For Cutting Paper
Yes
For Cutting Rubber
No
For Use With
Cut Cardboard, Foil, Paper, Wallcovering and More

Description

Snap-Off Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Material Steel, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 9 mm, Grip Type Plain, Handle Color Assorted, Handle Material Plastic, Handle Style Straight, Includes (1) Replacement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.