Zoro Homepage

Snap On Collar, Round, Galvanized Steel

  • Mfr # 4JRN2

  • Zoro # G2392302


product price: $9.79
/ea

Key Features

Shape
Round
Material
Steel
Duct Size
6 in
Overall Dia.
14 in
Compatible With
Perforated T-Bar Diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JRN2
Zoro #
G2392302
UPC #
190735512074
Country of Origin
China

Dimensions

Duct Size
6 in
Overall Dia.
14 in
Overall Diameter
14 in
Thickness
18 ga
Overall Height
2 in
For Nominal Duct Diameter
6 in

Details

Item
Snap-On Collar
Shape
Round
Material
Steel
Compatible With
Perforated T-Bar Diffuser
Finish
Galvanized
Product Type
Snap-On Collar
Connection Type
Snap Lock
Compatible with Product Type
Perforated T-Bar Diffuser
End Type
Snap Lock Coupling

Description

Snap-On Collar, Material Steel, Product Type Snap-On Collar, For Nominal Duct Diameter 6 in, Thickness 18 ga, Overall Diameter 14 in, Compatible with Product Type Perforated T-Bar Diffuser, End Type Snap Lock Coupling, Overall Height 2 in, Compatible with Grainger Part Number 4MJU2, 4MJV2, Compatible with Brand Not Applicable, Shape Round, Finish Galvanized, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.