Zoro Homepage

Snap-On Control Damper, 10" Duct Dia.

  • Mfr # 4JRL9

  • Zoro # G2398952


product price: $16.19
/ea

Key Features

Duct Size
10 in
Overall Dia.
9 27/32 in
Includes
Screws
Frame Less Flange
94 sq in
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JRL9
Zoro #
G2398952
UPC #
190735512050
Country of Origin
China

Dimensions

Duct Size
10 in
Overall Dia.
9 27/32 in
Overall Diameter
9 7/8 in
Blade Material Thickness
1 mm
For Nominal Duct Diameter
10 in

Details

Item
10"dia Steel Snap-On Control Damper
Includes
Screws
Frame Less Flange
94 sq in
Blade Material
Steel
Blade Type
Butterfly
Maximum Air Velocity
1200 fpm
Blade Orientation
Opposed Blades
Axle Material
Plastic
Damper Finish
Epoxy
Airflow Direction
Vertical
Mounting Style
Snap-On
Bearing Material
Steel
For Air Type
Clean Air
Color
Brown
For Duct Shape
Round
Single Acting/Double Acting
Single Acting
Frame Material Grade
SPCC
Damper Application
Control

Description

10 In.dia Steel Snap-On Control Damper, Damper Application Control, For Nominal Duct Diameter 10 in, Frame Material Not Applicable, Number of Panels Not Applicable, Maximum Air Velocity 1200 fpm, Overall Height Not Applicable, Rough Opening Diameter Not Applicable, Rough Opening Shape Not Applicable, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width Not Applicable, Frame Material Thickness Not Applicable, Frame Depth Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.