Zoro Homepage

Snap-On Control Damper, 12" Duct Dia.

  • Mfr # 4JRN1

  • Zoro # G3395795


product price: $20.19
/ea

Key Features

Overall Dia.
11 13/16 in
Duct Size
12 in
Includes
Screws
Frame Less Flange
138 sq in
Blade Type
Butterfly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JRN1
Zoro #
G3395795
UPC #
190735512067
Country of Origin
China

Dimensions

Overall Dia.
11 13/16 in
Duct Size
12 in
Overall Diameter
11 7/8 in
Blade Material Thickness
1 mm
For Nominal Duct Diameter
12 in

Details

Item
12"dia Steel Snap-On Control Damper
Includes
Screws
Frame Less Flange
138 sq in
Blade Type
Butterfly
Blade Material
Steel
Axle Material
Plastic
Single Acting/Double Acting
Single Acting
Bearing Material
Steel
For Air Type
Clean Air
Color
Brown
For Duct Shape
Round
Blade Orientation
Opposed Blades
Maximum Air Velocity
1200 fpm
Frame Material Grade
SPCC
Mounting Style
Snap-On
Airflow Direction
Vertical
Damper Application
Control
Damper Finish
Epoxy

Description

12 In.dia Steel Snap-On Control Damper, Damper Application Control, For Nominal Duct Diameter 12 in, Frame Material Not Applicable, Number of Panels Not Applicable, Maximum Air Velocity 1200 fpm, Overall Height Not Applicable, Rough Opening Diameter Not Applicable, Rough Opening Shape Not Applicable, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width Not Applicable, Frame Material Thickness Not Applicable, Frame Depth Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.