Snap Pin
Mfr # SNAP-312-1750R
Zoro # G910073399
product price: $0.77
/eaKey Features
Usable Length
1-3/4 in
Shank Length
2 in
Material
Steel
Finish
Zinc Plated
Wire Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNAP-312-1750R
Zoro #
G910073399
UPC #
-
Country of Origin
Multiple
Dimensions
Usable Length
1-3/4 in
Shank Length
2 in
Pin Diameter
5/16 in
Outside Diameter Tolerance
-0.002/-0.007 in
Height
1 3/4 in
Details
Item
Safety Pin
Material
Steel
Finish
Zinc Plated
Wire Shape
Round
Pack Size
Small Pack
System of Measurement
Inch
Product Type
Safety Pin
Pin Type
Snap
Material Grade/Class
Ungraded
Wire Type
Double
Description
Snap Pin, System of Measurement Inch, Wire Diameter Not Applicable, Shank Length 2 in, Pin Diameter 5/16 in, Pin Type Snap, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Outside Diameter Tolerance -0.002/-0.007 in, Shank Length Tolerance Not Applicable, Usable Length 1 3/4 in, Product Type Safety Pin, Wire Shape Round, Wire Type Double, Height 1 3/4 in, Pack Size Small Pack, Properties Corrosion Resistant
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.