Zoro Homepage

Snap Pin

  • Mfr # SNAP-375-2250S

  • Zoro # G210073426


product price: $1.39
/ea

Key Features

Usable Length
2-1/4 in
Shank Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Wire Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP-375-2250S
Zoro #
G210073426
UPC #
-
Country of Origin
Multiple

Dimensions

Usable Length
2-1/4 in
Shank Length
2-1/2 in
Height
1 1/2 in
Outside Diameter Tolerance
-0.002/-0.007 in
Pin Diameter
3/8 in

Details

Item
Safety Pin
Material
Steel
Finish
Zinc Plated
Wire Shape
Square
System of Measurement
Inch
Pack Size
Small Pack
Product Type
Safety Pin
Pin Type
Snap
Wire Type
Double
Material Grade/Class
Ungraded

Description

Snap Pin, System of Measurement Inch, Wire Diameter Not Applicable, Shank Length 2 1/2 in, Pin Diameter 3/8 in, Pin Type Snap, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Outside Diameter Tolerance -0.002/-0.007 in, Shank Length Tolerance Not Applicable, Usable Length 2 1/4 in, Product Type Safety Pin, Wire Shape Square, Wire Type Double, Height 1 1/2 in, Pack Size Small Pack, Properties Corrosion Resistant

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.