Zoro Homepage

Snap-Plastic Hose Clamp, BLK, 0.76"ID, PK20

  • Mfr # HC-G-PA66-BK

  • Zoro # G608232107


product price: $6.69
/pk 20, $0.33/ea

Key Features

Clamp Type
Snap-on Clamp
Material
Nylon
Color
Black
Standards
UL 94 V-2
Reusable Clamp
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-G-PA66-BK
Zoro #
G608232107
UPC #
-
Country of Origin
United Kingdom

Dimensions

Clamp Minimum Inside Diameter
0.67 in
Band Width
0.28 in
Head Height
0.5 in
Clamp Maximum Inside Diameter
0.76 in
Band Thickness
0.083 in

Details

Clamp Type
Snap-on Clamp
Material
Nylon
Color
Black
Standards
UL 94 V-2
Item
Double Grip Plastic Hose Clamp
Reusable Clamp
Yes
Resistance Properties
Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant
Minimum Operating Temperature
-40 Degrees F
For Environment
Agricultural Machinery, Automotive Engines
Maximum Operating Temperature
255 Degrees F
Tooth Grip Type
Double

Description

Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.76 in, Clamp Minimum Inside Diameter 0.67 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.