Snap-Plastic Hose Clamp, WHT, 2.63"ID, PK10
Mfr # HC-64-PA66-N
Zoro # G111800183
product price: $8.15
/pk 10, $0.82/eaKey Features
Clamp Type
Snap-on Clamp
Material
Nylon
Resistance Properties
Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant
Reusable Clamp
Yes
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC-64-PA66-N
Zoro #
G111800183
UPC #
-
Country of Origin
United Kingdom
Dimensions
Head Height
0.61 in
Clamping Diameter
2.5 in - 2.63 in
Band Width
0.36 in
Band Thickness
0.102 in
Clamp Maximum Inside Diameter
2.63 in
Clamp Minimum Inside Diameter
2.5 in
Details
Clamp Type
Snap-on Clamp
Material
Nylon
Resistance Properties
Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant
Reusable Clamp
Yes
Color
Natural
Minimum Operating Temperature
-40 Degrees F
Standards
UL 94 V-2
Type
Snap-On Clamp
For Environment
Agricultural Machinery, Automotive Engines
Tooth Grip Type
Double
Item
Double Grip Plastic Hose Clamp
Maximum Operating Temperature
255 Degrees F
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.102 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 2.63 in, Clamp Minimum Inside Diameter 2.5 in, Color Natural, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.61 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.