Snap Ring, Spring Steel Black Phosphate Finish, 1/2 in Shaft Dia
Mfr # SH-600
Zoro # G810724285
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Fits Groove Diameter
5.745 in
Material
Spring Steel
Finish
Black Phosphate
Thickness
0.125 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-600
Zoro #
G810724285
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
5.745 in
Thickness
0.125 in
Free Inside Diameter
5.631 in
Fits Groove Width
0.14 in
Clearance Diameter
6.95 in
Groove Width Tolerance
+0.006/-0.000 in
Groove Diameter Tolerance
+/-0.007 in
Clearance Diameter Type
Released
Fits Groove Depth
0.13 in
Details
Item
Snap Ring
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Inch
Location Style
External
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring
Standards
RoHS Compliant
Pack Size
Small Pack
Ring Sub-Type
Standard
Description
Snap Ring, System of Measurement Inch, Location Style External, Thickness 0.125 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 5.745 in, Fits Groove Width 0.14 in, Fits Groove Depth 0.13 in, Free Inside Diameter 5.631 in, Free Outside Diameter Not Applicable, Clearance Diameter 6.95 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.