Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Ring, Spring Steel Black Phosphate Finish, 27 mm Shaft Dia, 10 PK

  • Mfr # WWG-DSH027

  • Zoro # G410724111


product price: $2.99
/pk 10, $0.30/ea

Key Features

Fits Shaft Diameter
27 mm
Fits Groove Diameter
25.6 mm
Material
Spring Steel
Finish
Black Phosphate
Thickness
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-DSH027
Zoro #
G410724111
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
27 mm
Fits Groove Diameter
25.6 mm
Thickness
1.2 mm
Free Inside Diameter
24.9 mm
Fits Groove Depth
0.7 mm
Groove Diameter Tolerance
+0.000/-0.210 mm
Fits Groove Width
1.3 mm

Details

Item
Snap Ring
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Location Style
External
Standards
RoHS Compliant
Pack Size
Small Pack
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring
Ring Sub-Type
Standard

Description

Snap Ring, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 27 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 25.6 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.7 mm, Free Inside Diameter 24.9 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring, Pack Size Small Pack

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.