Zoro Homepage

Snap Ring, Spring Steel Black Phosphate Finish, 6 in Shaft Dia

  • Mfr # SH-550

  • Zoro # G510724295


product price: $46.29
/ea

Key Features

Fits Groove Diameter
5.27 in
Material
Spring Steel
Finish
Black Phosphate
Thickness
0.125 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-550
Zoro #
G510724295
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
6 in
Fits Groove Diameter
5.27 in
Thickness
0.125 in
Free Inside Diameter
5.16 in
Groove Width Tolerance
+0.006/-0.000 in
Groove Diameter Tolerance
+/-0.007 in
Clearance Diameter Type
Released
Clearance Diameter
6.39 in
Fits Groove Depth
0.12 in
Fits Groove Width
0.139 in

Details

Item
Snap Ring
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Inch
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring
Standards
RoHS Compliant
Location Style
External
Pack Size
Small Pack
Ring Sub-Type
Standard

Description

Snap Ring, System of Measurement Inch, Location Style External, Thickness 0.125 in, Fits Shaft Diameter 6 in, For Bore Diameter Not Applicable, Fits Groove Diameter 5.27 in, Fits Groove Width 0.139 in, Fits Groove Depth 0.12 in, Free Inside Diameter 5.16 in, Free Outside Diameter Not Applicable, Clearance Diameter 6.39 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.