Snow Fence, 4ft. H, 50 ft. L, Green
Mfr # 33L956
Zoro # G7560454
product price: $41.89
/eaKey Features
Height
4 ft
Mesh Size
1 1/2 x 1 3/4 in
Length
50 ft
Color
Green
Material
High-Density Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33L956
Zoro #
G7560454
UPC #
190735465776
Country of Origin
Mexico
Dimensions
Height
4 ft
Mesh Size
1 1/2 x 1 3/4 in
Length
50 ft
Overall Length
50 ft
Overall Height
4 ft
Details
Color
Green
Material
High-Density Polyethylene
Item
Snow Fence
Mesh Shape
Square
Product Type
Snow Fence
Description
Snow Fence, Overall Height 4 ft, Overall Length 50 ft, Color Green, Mesh Size 1 1/2 x 1 3/4 in, Material High-Density Polyethylene, Mesh Shape Square, Product Type Snow Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.