Snow Shovel, 10 3/4 in W x Plastic Blade, 25 in L Steel Handle

  • Mfr # 38ZF78

  • Zoro # G0466116


product price: $10.35
/ea

Key Features

Blade Material
Plastic
Blade Width
10 3/4 in
Handle Material
Steel
Handle Type
D-Grip
Handle Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38ZF78
Zoro #
G0466116
UPC #
190735821244
Country of Origin
China

Dimensions

Blade Width
10 3/4 in
Handle Length
25 in
Blade Height
4 1/2 in
Overall Length
29 1/2 in

Details

Blade Material
Plastic
Handle Material
Steel
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
1.48 lb
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Detachable Handle
No
Blade Color
Blue
Socket Type
Standard
Blade Type
Snow Pusher
Gauge
2.5 mm
Handle Color
Silver
Number of Ribs
3
Blade Step
None
Product Type
Snow Shovel

Description

Snow Shovel, Blade Material Plastic, Blade Width 10 3/4 in, Blade Height 4 1/2 in, Handle Length 25 in, Handle Type D-Grip, Handle Material Steel, D Grip, Weight 1.48 lb, Snow Shovel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.