Snow Shovel, 11 1/2 in W x Plastic Blade, 17 in L Steel Handle
Mfr # SCS4506PK
Zoro # G212120692
product price:Â $17.15
/eaKey Features
Blade Material
Plastic
Blade Width
11 1/2 in
Handle Material
Steel
Handle Length
17 in
Blade Height
13 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCS4506PK
Zoro #
G212120692
UPC #
044365024974
Country of Origin
United States
Dimensions
Blade Width
11 1/2 in
Handle Length
17 in
Blade Height
13 in
Details
Blade Material
Plastic
Handle Material
Steel
Weight
2 lb
Item
Snow Shovel
Number of Ribs
4
Product Type
Snow Shovel
Handle Color
Gray
Blade Color
Gray
Blade Step
None
Detachable Handle
No
Blade Type
Flat Edge
Description
Snow Shovel, Blade Material Plastic, Blade Width 11 1/2 in, Blade Height 13 in, Handle Length 17 in, Handle Material Steel, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.