Snow Shovel, 13 1/4 in W x Steel Blade, 48 in L Fiberglass Handle
Mfr # 1625300
Zoro # G4544407
product price:Â $54.99
/eaKey Features
Blade Material
Steel
Blade Width
13 1/4 in
Handle Material
Fiberglass
Handle Type
U-Shape
Handle Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1625300
Zoro #
G4544407
UPC #
049206162532
Country of Origin
Canada
Dimensions
Blade Width
13 1/4 in
Handle Length
48 in
Blade Height
21 in
Overall Length
53 in
Details
Blade Material
Steel
Handle Material
Fiberglass
Handle Type
U-Shape
Handle Grip - Snow Shovels and Snow Pushers
Integrated Mid-Grip
Weight
5.8 lb
Item
Snow Shovel
Application
Snow
Handle Grip
Integrated Mid-Grip
Blade Type
High-capacity
Product Type
Snow Shovel
Description
Snow Pusher, Blade Material Steel, Blade Width 13 1/4 in, Blade Height 21 in, Handle Length 48 in, Handle Type U-Shape, Handle Material Fiberglass, Integrated Mid-Grip, Weight 5.8 lb, Snow Pusher
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.