Snow Shovel, 18 in W x Aluminum Blade, 36 in L Wood Handle

  • Mfr # 12U487

  • Zoro # G7501146


product price:  $35.69
/ea

Key Features

Blade Material
Aluminum
Blade Width
18 in
Handle Material
Wood
Handle Type
D-Grip
Handle Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U487
Zoro #
G7501146
UPC #
190735740255
Country of Origin
Multiple

Dimensions

Blade Width
18 in
Handle Length
36 in
Blade Height
14 3/4 in
Overall Length
50 3/4 in

Details

Blade Material
Aluminum
Handle Material
Wood
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
4 lb
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Product Type
Snow Shovel
Gauge
16 ga
Blade Color
Blue
Blade Step
None
Handle Color
Natural
Detachable Handle
No
Number of Ribs
6
Socket Type
Standard

Description

Snow Shovel, Blade Material Aluminum, Blade Width 18 in, Blade Height 14 3/4 in, Handle Length 36 in, Handle Type D-Grip, Handle Material Wood, D Grip, Weight 4 lb, Snow Shovel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.