Snow Shovel, 18 in W x Plastic, Steel Blade, 37 in L Steel Handle

  • Mfr # 21AC99

  • Zoro # G5239062


product price: $16.15
/ea

Key Features

Blade Material
Plastic, Steel
Blade Width
18 in
Handle Material
Steel
Handle Type
D-Grip
Handle Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AC99
Zoro #
G5239062
UPC #
190735766255
Country of Origin
China

Dimensions

Blade Width
18 in
Handle Length
37 in
Blade Height
13 1/2 in
Overall Length
50 1/2 in

Details

Blade Material
Plastic, Steel
Handle Material
Steel
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
2.8 lb
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Blade Type
Snow Pusher
Blade Step
None
Detachable Handle
No
Number of Ribs
7
Product Type
Snow Shovel
Blade Color
Blue
Handle Color
Black
Socket Type
Standard
Gauge
2.9 mm

Description

Snow Shovel, Blade Material Plastic, Steel, Blade Width 18 in, Blade Height 13 1/2 in, Handle Length 37 in, Handle Type D-Grip, Handle Material Steel, D Grip, Weight 2.8 lb, Snow Shovel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.