Snow Shovel, 18 in W x Plastic, Steel Blade, 37 in L Wood Handle

  • Mfr # 21AD01

  • Zoro # G5239674


product price:  $15.19
/ea

Key Features

Blade Material
Plastic, Steel
Blade Width
18 in
Handle Material
Wood
Handle Type
D-Grip
Handle Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AD01
Zoro #
G5239674
UPC #
190735766262
Country of Origin
China

Dimensions

Blade Width
18 in
Handle Length
37 in
Blade Height
13 1/2 in
Overall Length
50 1/2 in

Details

Blade Material
Plastic, Steel
Handle Material
Wood
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
2.27 lb
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Socket Type
Standard
Blade Color
Blue
Number of Ribs
7
Blade Type
Snow Pusher
Gauge
2.9 mm
Product Type
Snow Shovel
Detachable Handle
No
Handle Color
Natural
Blade Step
None

Description

Snow Shovel, Blade Material Plastic, Steel, Blade Width 18 in, Blade Height 13 1/2 in, Handle Length 37 in, Handle Type D-Grip, Handle Material Wood, D Grip, Weight 2.27 lb, Snow Shovel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.