Zoro Homepage

Snow Shovel, 18 in W x Poly Blade, 43 in L Fiberglass Handle

  • Mfr # 96849GRA

  • Zoro # G2476807


product price: $55.49
/ea

Key Features

Blade Material
Poly
Blade Width
18 in
Handle Material
Fiberglass
Handle Type
D-Grip
Handle Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96849GRA
Zoro #
G2476807
UPC #
046385968498
Country of Origin
United States

Dimensions

Blade Width
18 in
Handle Length
43 in
Blade Height
13 1/2 in
Overall Length
56 1/2 in

Details

Blade Material
Poly
Handle Material
Fiberglass
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
3.6 lb
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Blade Color
Black
Number of Ribs
7
Socket Type
Braced
Gauge
0.15 in
Product Type
Snow Shovel
Detachable Handle
Yes
Blade Step
None
Blade Type
Snow Pusher
Handle Color
Green

Description

Snow Shovel, Blade Material Polycarbonate, Blade Width 18 in, Blade Height 13 1/2 in, Handle Length 43 in, Handle Type D-Grip, Handle Material Fiberglass, D Grip, Weight 3.6 lb, Snow Shovel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.