Snow Shovel, 18 in W x Steel Blade, 37 in L Wood Handle

  • Mfr # 1640700

  • Zoro # G3254045


product price: $25.49
/ea

Key Features

Blade Material
Steel
Blade Width
18 in
Handle Material
Wood
Handle Type
D-Grip
Handle Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640700
Zoro #
G3254045
UPC #
049206164093
Country of Origin
China

Dimensions

Blade Width
18 in
Handle Length
37 in
Blade Height
18 in
Overall Length
49 1/2 in

Details

Blade Material
Steel
Handle Material
Wood
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
5 lb
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Product Type
Snow Shovel
Blade Type
Reinforced, Non Stick

Description

Snow Shovel, Blade Material Steel, Blade Width 18 in, Blade Height 18 in, Handle Length 37 in, Handle Type D-Grip, Handle Material Wood, D Grip, Weight 5 lb, Snow Shovel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.