Snow Shovel, 22 1/4 in W x Aluminum, Plastic Blade, 45 in L Steel Handle

  • Mfr # 21AD02

  • Zoro # G5239665


product price:  $20.75
/ea

Key Features

Blade Material
Aluminum, Plastic
Blade Width
22 1/4 in
Handle Material
Steel
Handle Type
D-Grip
Handle Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AD02
Zoro #
G5239665
UPC #
190735766279
Country of Origin
China

Dimensions

Blade Width
22 1/4 in
Handle Length
45 in
Blade Height
11 3/8 in
Overall Length
56 3/8 in

Details

Blade Material
Aluminum, Plastic
Handle Material
Steel
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
2.93 lb
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Blade Step
None
Detachable Handle
No
Blade Color
Blue
Handle Color
Black
Gauge
3 mm
Number of Ribs
6
Socket Type
Extended
Product Type
Snow Pusher
Blade Type
Snow Pusher

Description

Snow Pusher, Blade Material Aluminum, Plastic, Blade Width 22 1/4 in, Blade Height 11 3/8 in, Handle Length 45 in, Handle Type D-Grip, Handle Material Steel, D Grip, Weight 2.93 lb, Snow Pusher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.