Snow Shovel, 24 in W x Aluminum Blade, 48 in L Wood Handle

  • Mfr # 6YU39

  • Zoro # G3394246


product price: $37.99
/ea

Key Features

Blade Material
Aluminum
Blade Width
24 in
Handle Material
Wood
Handle Type
Straight
Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YU39
Zoro #
G3394246
UPC #
190735888902
Country of Origin
Multiple

Dimensions

Blade Width
24 in
Handle Length
48 in
Blade Height
11 in
Overall Length
60 in

Details

Blade Material
Aluminum
Handle Material
Wood
Handle Type
Straight
Handle Grip - Snow Shovels and Snow Pushers
Straight
Weight
5 lb
Item
Snow Shovel
Application
Snow
Handle Grip
Straight
Blade Color
Black
Socket Type
Standard
Detachable Handle
No
Blade Step
None
Product Type
Snow Pusher
Gauge
16 ga
Number of Ribs
6
Handle Color
Natural

Description

Snow Pusher, Blade Material Aluminum, Blade Width 24 in, Blade Height 11 in, Handle Length 48 in, Handle Type Straight, Handle Material Wood, Straight, Weight 5 lb, Snow Pusher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.