Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow Shovel, 24 in W x Plastic Blade, 46 in L Steel Handle

  • Mfr # SPUH2400

  • Zoro # G412120812


product price: $62.19
/ea

Key Features

Blade Material
Plastic
Blade Width
24 in
Handle Material
Steel
Handle Length
46 in
Blade Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPUH2400
Zoro #
G412120812
UPC #
044365028330
Country of Origin
United States

Dimensions

Blade Width
24 in
Handle Length
46 in
Blade Height
9 in
Overall Length
55 in

Details

Blade Material
Plastic
Handle Material
Steel
Weight
6 lb
Item
Snow Shovel
Blade Step
None
Detachable Handle
No
Handle Color
Black
Blade Type
Flat Edge
Product Type
Snow Pusher
Blade Color
White
Number of Ribs
0

Description

Snow Shovel, Blade Material Plastic, Blade Width 24 in, Blade Height 9 in, Handle Length 46 in, Handle Material Steel, Weight 6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.