Snow Shovel, 24 in W x Poly Blade, 45 in L Fiberglass Handle
- Mfr # 96858GRA
- Zoro # G2476901
product price:Â
$
57.19
/ea
Key Features
Blade Material
Polycarbonate
Blade Width
24 in
Handle Material
Fiberglass
Handle Type
D-Grip
Handle Length
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96858GRA
- Zoro #
- G2476901
- UPC #
- 046385968580
- Country of Origin
- United States
- Blade Material
- Polycarbonate
- Handle Material
- Fiberglass
- Handle Type
- D-Grip
- Handle Grip - Snow Shovels and Snow Pushers
- D-Grip
- Weight
- 3.8 lb
- Item
- Snow Pusher
- Application
- Snow
- Handle Grip
- D Grip
- Blade Step
- None
- Blade Type
- Snow Pusher
- Socket Type
- Braced
- Handle Color
- Green
- Detachable Handle
- Yes
- Gauge
- 0.15 in
- Blade Color
- Black
- Product Type
- Snow Pusher
- Number of Ribs
- 9
Dimensions
- Blade Width
- 24 in
- Handle Length
- 45 in
- Blade Height
- 10 3/4 in
- Overall Length
- 55 3/4 in
- Wire Rope Length
- 55 3/4 in
- Length
- 55 3/4 in
Description
Snow Pusher, Blade Material Polycarbonate, Blade Width 24 in, Blade Height 10 3/4 in, Handle Length 45 in, Handle Type D-Grip, Handle Material Fiberglass, D Grip, Weight 3.8 lb, Snow Pusher
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.