Snow Shovel, 24 in W x Steel Blade, 37 in L Steel Handle

  • Mfr # SC2450

  • Zoro # G712120819


product price:  $26.79
/ea

Key Features

Blade Material
Steel
Blade Width
24 in
Handle Material
Steel
Handle Type
D-Grip
Handle Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC2450
Zoro #
G712120819
UPC #
044365024295
Country of Origin
United States

Dimensions

Blade Width
24 in
Handle Length
37 in
Blade Height
12 in
Overall Length
51 in

Details

Blade Material
Steel
Handle Material
Steel
Handle Type
D-Grip
Weight
4.06 lb
Item
Snow Shovel
Detachable Handle
No
Blade Color
Gray
Handle Grip
D Grip
Blade Step
None
Number of Ribs
8
Handle Color
Black
Blade Type
Flat Edge
Product Type
Snow Shovel and Pusher

Description

Snow Shovel, Blade Material Steel, Blade Width 24 in, Blade Height 12 in, Handle Length 37 in, Handle Type D-Grip, Handle Material Steel, D Grip, Weight 4.06 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.