Snow Shovel, 27 in W x Steel Blade, 44 in L Steel Handle

  • Mfr # SPE2750

  • Zoro # G412483542


product price:  $36.69
/ea

Key Features

Blade Material
Steel
Blade Width
27 in
Handle Material
Steel
Handle Length
44 in
Blade Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPE2750
Zoro #
G412483542
UPC #
044365021270
Country of Origin
United States

Dimensions

Blade Width
27 in
Handle Length
44 in
Blade Height
13 in

Details

Blade Material
Steel
Handle Material
Steel
Weight
6 lb
Item
Snow Shovel
Handle Color
Black
Blade Type
Flat Edge
Number of Ribs
10
Blade Step
None
Blade Color
Gray
Product Type
Snow Shovel
Detachable Handle
No

Description

Snow Shovel, Blade Material Steel, Blade Width 27 in, Blade Height 13 in, Handle Length 44 in, Handle Material Steel, Weight 6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.