Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow Shovel, 30 in W x Plastic Blade, 43 1/4 in L Wood Handle

  • Mfr # 46MP80

  • Zoro # G5576980


product price: $42.39
/ea

Key Features

Blade Material
Plastic
Blade Width
30 in
Handle Material
Wood
Handle Type
D-Grip
Handle Length
43 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46MP80
Zoro #
G5576980
UPC #
190735946671
Country of Origin
China

Dimensions

Blade Width
30 in
Handle Length
43 1/4 in
Blade Height
10 1/2 in
Overall Length
53 3/4 in

Details

Blade Material
Plastic
Handle Material
Wood
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
4.2 lb
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Socket Type
Standard
Blade Step
None
Number of Ribs
11
Detachable Handle
Yes
Handle Color
Natural
Product Type
Snow Pusher
Gauge
9 ga
Blade Color
Black

Description

Snow Pusher, Blade Material Plastic, Blade Width 30 in, Blade Height 10 1/2 in, Handle Length 43 1/4 in, Handle Type D-Grip, Handle Material Wood, D Grip, Weight 4.2 lb, Snow Pusher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.