Snow Shovel, 30 in W x Steel Blade, 48 in L Wood Handle

  • Mfr # 12U485

  • Zoro # G7544336


product price:  $46.79
/ea

Key Features

Blade Material
Steel
Blade Width
30 in
Handle Material
Wood
Handle Type
Straight
Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12U485
Zoro #
G7544336
UPC #
190735740231
Country of Origin
Multiple

Dimensions

Blade Width
30 in
Handle Length
48 in
Blade Height
12 in
Overall Length
60 in

Details

Blade Material
Steel
Handle Material
Wood
Handle Type
Straight
Handle Grip - Snow Shovels and Snow Pushers
Straight
Weight
9.2 lb
Item
Snow Shovel
Application
Snow
Handle Grip
Straight
Detachable Handle
No
Product Type
Snow Pusher
Blade Color
Blue
Gauge
16 ga
Socket Type
Standard
Blade Step
None
Handle Color
Natural
Number of Ribs
0

Description

Snow Pusher, Blade Material Steel, Blade Width 30 in, Blade Height 12 in, Handle Length 48 in, Handle Type Straight, Handle Material Wood, Straight, Weight 9.2 lb, Snow Pusher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.