Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow Shovel, 36 in W x Plastic Blade, 46 in L Steel Handle

  • Mfr # SPUH3600

  • Zoro # G112120723


original price: $79.99
5% off
new price: $75.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Plastic
Blade Width
36 in
Handle Material
Steel
Handle Length
46 in
Blade Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPUH3600
Zoro #
G112120723
UPC #
044365028354
Country of Origin
United States

Dimensions

Blade Width
36 in
Handle Length
46 in
Blade Height
9 in
Overall Length
55 in

Details

Blade Material
Plastic
Handle Material
Steel
Weight
8 lb
Item
Snow Shovel
Product Type
Snow Pusher
Blade Color
White
Blade Type
Flat Edge
Detachable Handle
No
Number of Ribs
0
Handle Color
Black
Blade Step
None

Description

Snow Shovel, Blade Material Plastic, Blade Width 36 in, Blade Height 9 in, Handle Length 46 in, Handle Material Steel, Weight 8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.