Zoro Homepage

Snow Shovel, 8 1/2 in W x Plastic Blade, 30 in L Plastic Handle

  • Mfr # 17211

  • Zoro # G4367063


product price: $17.65
/ea

Key Features

Blade Material
Plastic
Blade Width
8 1/2 in
Handle Material
Plastic
Handle Type
D-Grip
Handle Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17211
Zoro #
G4367063
UPC #
079976172110
Country of Origin
United States

Dimensions

Blade Width
8 1/2 in
Handle Length
30 in
Blade Height
13 3/4 in
Overall Length
30 in

Details

Blade Material
Plastic
Handle Material
Plastic
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
1.35 lb
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Detachable Handle
No
Blade Type
Scoop
Blade Step
None
Number of Ribs
5
Socket Type
Extended
Gauge
12 ga
Product Type
Snow Shovel
Blade Color
Blue
Handle Color
Blue

Description

Snow Shovel, Blade Material Plastic, Blade Width 8 1/2 in, Blade Height 13 3/4 in, Handle Length 30 in, Handle Type D-Grip, Handle Material Plastic, D Grip, Weight 1.35 lb, Snow Shovel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.