Zoro Homepage

Snow Shovel, 9 in W x Aluminum Blade, 22 in L Plastic Handle

  • Mfr # 17222

  • Zoro # G5176525


original price: $39.79
10% off
new price: $35.79
/ea

Key Features

Blade Material
Aluminum
Blade Width
9 in
Handle Material
Plastic
Handle Type
Offset T-Grip
Handle Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17222
Zoro #
G5176525
UPC #
079976172219
Country of Origin
China

Dimensions

Blade Width
9 in
Handle Length
22 in
Blade Height
4 1/2 in
Overall Length
17 in

Details

Blade Material
Aluminum
Handle Material
Plastic
Handle Type
Offset T-Grip
Handle Grip - Snow Shovels and Snow Pushers
Offset T-Grip
Weight
1.2 lb
Item
Snow Shovel
Application
Snow
Handle Grip
Offset T-Grip
Socket Type
Extended
Blade Step
None
Handle Color
Black
Detachable Handle
Yes
Gauge
0.06 in
Product Type
Snow Shovel
Number of Ribs
0

Description

Snow Shovel, Blade Material Aluminum, Blade Width 9 in, Blade Height 4 1/2 in, Handle Length 22 in, Handle Type Offset T-Grip, Handle Material Plastic, Offset T-Grip, Weight 1.2 lb, Snow Shovel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.