Snow Shovel W/ 18 in W Blade, 37 in Wood Handle W/ D-Grip

  • Mfr # 32KX18

  • Zoro # G9053782


product price: $16.85
/ea

Key Features

Blade Material
Plastic
Blade Width
18 in
Handle Material
Wood
Handle Type
D-Grip
Handle Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32KX18
Zoro #
G9053782
UPC #
190735812266
Country of Origin
China

Dimensions

Blade Width
18 in
Handle Length
37 in
Blade Height
13 1/2 in
Overall Length
50 1/2 in

Details

Blade Material
Plastic
Handle Material
Wood
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
2.12 lb
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Socket Type
Standard
Detachable Handle
No
Handle Color
Natural
Blade Type
Snow Pusher
Number of Ribs
7
Blade Color
Blue
Blade Step
None
Gauge
2.9 mm
Product Type
Snow Shovel

Description

Snow Shovel, Blade Material Plastic, Blade Width 18 in, Blade Height 13 1/2 in, Handle Length 37 in, Handle Type D-Grip, Handle Material Wood, D Grip, Weight 2.12 lb, Snow Shovel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.