Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap Dish, Silver, 1-45/64" H, 4-29/64" W

  • Mfr # 15202

  • Zoro # G4862370


product price: $6.89
/ea

Key Features

Overall Height
1 3/4 in
Depth
3-5/16"
Height
1-45/64"
Color
Silver
Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15202
Zoro #
G4862370
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Depth
3-5/16"
Height
1-45/64"
Overall Depth
3 3/8 in
Width
4-29/64"
Overall Width
4 1/2 in

Details

Item
Soap Dish
Color
Silver
Mounting
Wall Mount
Finish
Chrome
Material
metal
Includes
(2) Screws
Features
Raised Edge, Easy to Clean
Product Type
Soap Dish

Description

Soap Dish, Finish Polished Chrome, Material Metal, Mounting Type Wall Mount, Overall Depth 3 3/8 in, Overall Height 1 3/4 in, Overall Width 4 1/2 in, Wall Opening Depth Not Applicable, Wall Opening Height Not Applicable, Wall Opening Width Not Applicable, Center to Center Hole Distance Not Applicable, Product Type Soap Dish, Color Silver, Features Raised Edge, Includes (2) Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.