Shop ZORO SELECT
See all product information
Create Account
SOAP DISPNSR 40 OZ VRTCL PUSH
- Mfr # 8FZM6
- Zoro # G4319798
product price:Â
$
29.99
/ea
Key Features
Operation Mode
Push In Valve
Depth
2 7/8 in
Overall Height
8 1/4 in
Width
4 3/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8FZM6
- Zoro #
- G4319798
- UPC #
- -
- Country of Origin
- Unknown
- Operation Mode
- Push In Valve
- Item
- Soap Dispenser
- Color
- Silver
Dimensions
- Depth
- 2 7/8 in
- Overall Height
- 8 1/4 in
- Width
- 4 3/4 in
- Height
- 8 1/4 in
- Overall Width
- 4 3/4 in
- Size
- 40 oz.
- Overall Depth
- 2 7/8 in
Description
Soap Dispenser, Color Silver, Operation Mode Push In Valve, Overall Depth 2 7/8 in, Overall Height 8 1/4 in, Overall Width 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.