Zoro Homepage

Soap Nozzle

  • Mfr # NZ5050QCS

  • Zoro # G2928320


product price: $11.25
/ea

Key Features

Material
Brass
Fits Brand
Annovi Reverberi, Dayton
Includes
Soap
Product Type
Nozzle
Orifice Size
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZ5050QCS
Zoro #
G2928320
UPC #
-
Country of Origin
China

Dimensions

Orifice Size
0.18 in
Nozzle Size
50
Inlet Diameter
1/4 in

Details

Item
Soap Nozzle
Material
Brass
Fits Brand
Annovi Reverberi, Dayton
Includes
Soap
Product Type
Nozzle
Nozzle Spray Angle
50 Degrees
Color
Black
Pressure - Maximum
500 psi
Nozzle Spray Pattern
Fan
Inlet Gender
Male
Fluid Temperature - Maximum
194 Degrees F
Flow - Maximum
50 gpm
Connection Type
Threaded
Operating Pressure - Maximum
500 psi

Description

Soap Nozzle, Nozzle Size 50, Material Brass, Orifice Size 0.18 in, Nozzle Spray Angle 50 Degrees , Includes Soap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.