Shop ZORO SELECT
See all product information
Create Account
Social Distance Maintain 6 ft Sign, 10" W x 14" H, English, Vinyl, White
- Mfr # 56JU52
- Zoro # G6618194
product price:Â
$
3.99
/ea
Key Features
Header
No Header
Legend
Social Distance Maintain 6 Ft
Width
10"
Height
14"
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56JU52
- Zoro #
- G6618194
- UPC #
- -
- Country of Origin
- United States
- Item
- Social Distance Maintain 6 ft Sign
- Header
- No Header
- Legend
- Social Distance Maintain 6 Ft
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
Dimensions
- Width
- 10"
- Height
- 14"
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Social Distance Maintain 6 Ft, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.