Social Distance Maintain 6 ft Sign, 14" W x 10" H, English, Vinyl, White
Mfr # 56JU58
Zoro # G6617555
product price:Â $4.19
/eaKey Features
Header
No Header
Legend
Social Distance Maintain 6 Ft
Width
14"
Height
10"
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56JU58
Zoro #
G6617555
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Details
Item
Social Distance Maintain 6 ft Sign
Header
No Header
Legend
Social Distance Maintain 6 Ft
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Social Distance Maintain 6 Ft, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.