Social Distance Maintain 6 ft Sign, 7" W x 10" H, English, Aluminum, White
Mfr # 56JU51
Zoro # G6617153
product price:Â $10.99
/eaKey Features
Header
No Header
Legend
Social Distance Maintain 6 Ft
Width
7"
Height
10"
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56JU51
Zoro #
G6617153
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Details
Item
Social Distance Maintain 6 ft Sign
Header
No Header
Legend
Social Distance Maintain 6 Ft
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 7 in, Sign Material Aluminum, Header No Header, Legend Social Distance Maintain 6 Ft, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.