Social Distance Maintain 6 ft Sign, 7" W x 10" H, English, Vinyl, White
Mfr # 56JU49
Zoro # G6616033
product price:Â $3.39
/eaKey Features
Header
No Header
Legend
Social Distance Maintain 6 Ft
Width
7"
Height
10"
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56JU49
Zoro #
G6616033
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Details
Item
Social Distance Maintain 6 ft Sign
Header
No Header
Legend
Social Distance Maintain 6 Ft
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Social Distance Maintain 6 Ft, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.