Zoro Homepage

Social Distancing Sign, 14" W x 10" H, English, Polystyrene, White

  • Mfr # HWB740P1014

  • Zoro # G7660704


product price: $8.99
/ea

Key Features

Header
Social Distancing
Legend
Social Distancing To Support Public Health, Please Maintain A Minimum Distance Of 6 Ft/2 m
Width
14"
Height
10"
Sign Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWB740P1014
Zoro #
G7660704
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in

Details

Item
Social Distancing Sign
Header
Social Distancing
Legend
Social Distancing To Support Public Health, Please Maintain A Minimum Distance Of 6 Ft/2 m
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Covid 19 Sign 10X14, Socdist 6Ft2M Cv19,, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Social Distancing To Support Public Health, Please Maintain A Minimum Distance Of 6 Ft/2 m, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.