Shop All Screw & Bolt Assortments
Zoro Select
Socket Head Cap Screw Assortment, 18-8 Stainless Steel, Plain Finish, 600 PCS
Mfr # JBDL24JAA25
Zoro # G3761751
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"; 1/2"; 1/4"-20; #10-24; #10-32; 3/4"; 3/8"; 5/8"; #8-32
- Screw Size #8; 1"; 1/4"; 1/2"; 3/4"; 3/8"; 5/8"
- Length 1/4 in
- Drive Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24JAA25
- Zoro # G3761751
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 1"; 1/2"; 1/4"-20; #10-24; #10-32; 3/4"; 3/8"; 5/8"; #8-32 |
Screw Size | #8; 1"; 1/4"; 1/2"; 3/4"; 3/8"; 5/8" |
Length | 1/4 in |
Number of Sizes | 24 |
Thread Size-MV | 1", 1/2", 1/4"-20, #10-24, #10-32, 3/4", 3/8", 5/8", #8-32 |
Smallest Thread Diameter in Set | 1/4 in |
Shortest Length in Set | 1/4 in |
Number of Different Sizes | 24 |
Dimensional Standards | ASME B18.3 |
Description
Socket Cap Screw Assortment, Socket Head Cap Screw Head Type Standard, Number of Pieces 600, System of Measurement Inch, Thread Size 1 In., 1/2 In., 1/4 In.-20, #10-24, #10-32, 3/4 In., 3/8 In., 5/8 In., #8-32, Number of Sizes 24, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Special Features Not Applicable, Dimensional Standards ASME B18.3, Includes Compartment Box with Lid, Number of Different Sizes 24, Number of Screws 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0037)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51010.062.0200)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53716)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CRMS50)
- ZORO SELECT Nut and Screw Assortment, Nylon, Zinc Plated Finish (8661)
- ZORO SELECT 3/4-10X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED (7540BMG)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC2GR)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24CCC25)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA8C)
- Zoro Select Screw & Bolt Assortments