Shop All Screw & Bolt Assortments
Zoro Select
Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish
Mfr # JBDL24CRMS50
Zoro # G3761733
original price:
$134.99
5% off
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Low Carbon Steel
- Thread Size #6-32 to #10-32
- Dia./Thread Size #6-32, #8-32, #10-32
- Length 3/8 in to 2 in
- Material Low Carbon Steel
Product Information
- Brand Zoro Select
- MFR # JBDL24CRMS50
- Zoro # G3761733
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #10 |
Thread Size | #6-32 to #10-32 |
Dia./Thread Size | #6-32, #8-32, #10-32 |
Length | 3/8 in to 2 in |
Drive Size | #2 |
Number of Sizes | 24 |
Driver Size | #2 |
Size | 6-32 to 10-32 |
Details
Description
Nut and Screw Assortment, Finish Zinc Plated, Head Type Round, Drive Phillips, Slotted, Number of Sizes 24, Number of Pieces 1,200, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Flat Washers Included #10, #6, #8, Head Style Round, Hex Nuts Included #10-32, #6-32, #8-32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Beveled Washer, Fits Bolt Size 3/8 Steel Case Hard, Zinc Plt Finish (Z9183-BEV-HZN)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00756)
- ZORO SELECT M3.5-0.60 x 40 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (MSCX03540-050P1)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (3744AWG)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFWS25)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD4GR)
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL16SDSS)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish (JBDL24SSUNF)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PHPNMS)
- ZORO SELECT Carriage Bolt Assortment, Steel, Zinc Plated Finish (JBDL16CTA)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T2230HO88)
- Zoro Select Screw & Bolt Assortments