Shop All Screw & Bolt Assortments
Zoro Select
Nut and Screw Assortment, Nylon, Zinc Plated Finish
Mfr # 8661
Zoro # G3595252
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch, Metric
- Thread Size M10 to 5/8"
- Screw Size 1/4"; 6mm
- Drive Type Phillips, Slotted
- Head Style Pan; Hex; Truss
Product Information
- Brand Zoro Select
- MFR # 8661
- Zoro # G3595252
- UPC # 841213025110
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Thread Size | M10 to 5/8" |
Screw Size | 1/4"; 6mm |
Number of Sizes | 20 |
Size | 10mm to 5/8 in |
Details
Description
License Plate Nut and Screw Assortment, Finish Zinc Yellow, Zinc Plated, Head Type Truss, Drive Slotted, Number of Sizes 20, Number of Pieces 520, Material Nylon, Pack Size Small, System of Measurement Inch, Metric, Container Material Plastic, Head Style Pan; Hex; Truss, Hex Head Screws Included #14 x 3/4 in, #6 1.81 x 20 mm, #14 1/4 in x 3/4 in, #14 1/4 in x 5/8 in, 6-1.00 x 16 mm, Hex Nuts Included (30) Nylon 1/4 in, (40) 6 - 1.00mm 10mm, (40) Plastic 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel (STR70038C03)
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB35)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07566.019.0031)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 560 PK (07718)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC2GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA39GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC8GR)
- ZORO SELECT Flange Bolt Assortment, Steel, Black Oxide Finish (CPS1LAA9GR)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1LAA7GR)
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL16SDSS)
- Zoro Select Screw & Bolt Assortments