Zoro Homepage

Socket Mounting Base, Double, L 7-1/2 In

  • Mfr # 2HER8

  • Zoro # G5192765


product price: $57.99
/ea

Key Features

Material
Cast Iron
For Use With
Handrail Section
Overall Length
7-1/2"
Overall Height
4 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HER8
Zoro #
G5192765
UPC #
190735444009
Country of Origin
China

Dimensions

Overall Length
7-1/2"
Overall Height
4 in
Overall Width
5 in
Overall Depth
7 1/2 in
Mounting Hole Diameter
3/8 in

Details

Item
Double Socket Mounting Base
Material
Cast Iron
For Use With
Handrail Section
Color
Silver
Includes
3/8 in Dia Mounting Holes
Number of Mounting Holes
4
Product Type
Double Socket Mounting Base
Compatible Product Type
Handrail Section
Compatible Manufacturer Model Number
2HER9, 2HET1, 2HET2, 5NPN2, 5NPN3, 5NPN4, 5NPN5, 5NPN6, 5NPN7, 5NPN8

Description

Socket Mounting Base,Double,5"W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.